Menu Search
Search
HANWHA TECHWIN #HRX-820

Digital Video Recorder, 12 VDC, 32 w

SKU # 47058699459
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Video Recorder
Size: HxWxD: 1.73 x 14.57 x 12.6 in.
Power: 12 VDC, 32 w
Ports: 8CH BNC Analog Camera Input, 10CH Network Camera Input, 8CH BNC In, 1CH BNC Out (Spot Output), (1) RCA/Line Audio Output, (1) RJ45 10/100/1000Base-T Ethernet, (8/4) Alarm In/Out, (3) USB2.0 (Front Panel), (3) USB3.0 (Rear Panel), RS-485, (1) DC Input Jack
Hard Drive: (2) SATA Interfaces, Up to 6 Tb
Video Output: (1) HDMI, VGA