Menu Search
Search
HANWHA TECHWIN #HRX-1621-24TB

Digital Video Recorder, 100 to 240 VAC, 50 to 60Hz, 180 w

SKU # 47058699476
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Video Recorder
Size: HxWxD: 3.46 x 17.32 x 15.15 in.
Power: 100 to 240 VAC, 50 to 60Hz, 180 w
Ports: 16CH BNC Analog Camera Input, 18CH Network Camera Input, 16CH BNC In, 1CH BNC Out (Spot Output), (1) RCA/Line Audio Output, (1) RJ45 10/100/1000Base-T Ethernet, (16/4) Alarm In/Out, (2) USB2.0 (Front Panel), (2) USB3.0 (Rear Panel), RS-485/422, (1) AC Inp
Hard Drive: 24 Tb, (8) SATA Interfaces
Video Output: (1) HDMI, VGA
Mounting: Rack