Menu Search
Search
HANWHA TECHWIN #HRD-442-2TB

Digital Video Recorder, 100 to 240 VAC 50/60Hz, 18 w, Rack

SKU # 47058699981 Manufacturer Series: HD+
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Video Recorder
Size: WxHxD: 14.57 x 1.73 x 12.6 in. (370 x 44 x 320mm)
Power: 100 to 240 VAC 50/60Hz, 18 w
Ports: 4CH BNC Video Input, 4CH Audio In, 1CH Audio Out, 1CH BNC Spot Composite, (1) VGA, (1) HDMI, (4) Alarm In, (1) Alarm Out, (1) RJ4510/100/1000 Base-T Ethernet, (1) RS485, (2) USB (Front)
Hard Drive: 2 Tb
Operating System: Embedded Linux
Video Output: HDMI, VGA
Mounting: Rack