Menu Search
Video Recorders Digital Video Recorder, 100-250VAC 50/60 Hz, 48W, 4A, Linux, 2 SATA HDD Memory
HANWHA TECHWIN #SRD-842-3TB

Digital Video Recorder, 100-250VAC 50/60 Hz, 48W, 4A, Linux, 2 SATA HDD Memory

SKU # 47058698072 Manufacturer Series: SRD-842
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digital Video Recorder
Size: DxWxH: 10.03 x 14.76 x 2.05 in.
Power: 100-250 VAC 50/60 Hz, 48 W, 4 A
Ports: 4 Channels Audio Inputs/1 Channel Audio Output, (1) RJ-45 10/100 Base-T, (2) USB2 Ports, RS-232/RS-485 Serial Connections
Hard Drive: 3TB
Operating System: Linux
Video Output: HDMI/VGA
Memory: 2 SATA HDD
Mounting: Rack Mount

Samsung's new SRD-842 is a 8CH 960H Real-time Compact Design Coaxial DVR, with an easy user interface, common across all Samsung DVRs. Featuring the ability to set independently for each channel the REC, Quality and Resolution. Samsung's new SRD-842 allows for convenient network monitoring through various application such as Web viewer, SSM, SmartViewer, iPOLiS smart phone app.

Additional Info: Coaxial DVR, Video Format: H.264, Record Rate: NTSC - Up to 240 fps at 960 x 480, PAL - Up to 200 fps at 960 x 576, G.711 Compression, Operating Temperature: 0 - 40 deg C