Menu Search
Video Recorders Digital Video Recorder, 100-250VAC 50/60 Hz, 12VDC Adapter, 12W, Rack Mount
HANWHA TECHWIN #SRD-493-1TB

WiseNet Digital Video Recorder, 100-250VAC 50/60 Hz, 12VDC Adapter, 12W, Rack Mount

SKU # 47058697886 Manufacturer Series: HD+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digital Video Recorder
Size: DxWxH: 8.22 x 17.32 x 1.89 in.
Power: 100-250 VAC 50/60 Hz, 12 VDC Adapter, 12 W
Ports: 1 Channels Audio Inputs/1 Channel Audio Output, (1) RJ-45 10/100 Base-T, (2) USB2.0 Ports, RS-485 Serial Connections
Hard Drive: 1TB
Operating System: Embedded Linux
Video Output: HDMI/VGA
Memory: 1 SATA HDD
Mounting: Rack Mount

Hanwha's 4CH 1080p HD DVR, provides exceptional image quality and multitude of user friendly functions. The HD+ Series is Hanwha's complete analog 1080p HD analog solution.

Additional Info: Video Format: H.264, Record Rate: NTSC - Up to 120 fps at 1920 x 1080, PAL - Up to 100 fps at 1920 x 1080, G.711 Compression, Operating Temperature: 0 - 40 deg C