Menu Search
Search
HANWHA TECHWIN #HRD-1642-16TB

Digital Video Recorder, 100-240VAC, 50/60 Hz, 62W

SKU # 47058699991
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Video Recorder
Size: HxWxD: 3.78 x 17.32 x 15.59 in.
Power: 100-240VAC, 50/60 Hz, 62W
Ports: 16CH Video Inputs, 16CH Audio In (1) Audio Out, (1) USB 2.0, Front, (1) USB 3.0, Rear, (2) External SATA, 16CH Line In/1CH Line Out, (1) VGA, (1) HDMI, (1) RJ45, RS-485
Hard Drive: 16TB
Operating System: Embedded Linux
Video Output: HDMI, VGA