Menu Search
Video Recorders Digital Video Recorder, 100-240VAC 50/60 Hz, 60W, Linux, 4 SATA HDD Memory, Rack Mount
HANWHA TECHWIN #SRD-1676D-4TB

Digital Video Recorder, 100-240VAC 50/60 Hz, 60W, Linux, 4 SATA HDD Memory, Rack Mount

SKU # 47058698376 Manufacturer Series: SRD-1676D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digital Video Recorder
Size: DxWxH: 15.15 x 17.32 x 3.46 in.
Power: 100-240 VAC 50/60 Hz, 60 W
Ports: 16 Channels Audio Inputs/1 Channel Audio Output, (1) RJ-45 10/100/1000 Base-T, (2) USB2 Ports, RS-232/RS-485 Serial Connections
Hard Drive: 4TB
Operating System: Linux
Video Output: HDMI/VGA
Memory: 4 SATA HDD
Mounting: Rack Mount

Samsung's new 1000TVL High Resolution Analog Beyond Series, provides exceptional image quality, outstanding backlight compensation and multitude of user friendly functions. The Beyond Series is Samsung's complete analog solution that comprises of 1280H cameras and Digital Video Recorders.

Additional Info: Coaxial DVR, Video Format: H.264, Record Rate: NTSC - Up to 480 fps at 1280 x 480, PAL - Up to 400 fps at 1280 x 576, G.711 Compression, 2 Expansion Bay, Operating Temperature: 0 - 40 deg C