HANWHA TECHWIN #SRD-476D-3TB

Digital Video Recorder, 100-240VAC 50/60 Hz, 48W, 4A, Linux, 1 SATA HDD Memory

SKU: 47058698387
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Digital Video Recorder
Size: DxWxH: 13.84 x 8.46 x 3.46 in.
Power: 100-240 VAC 50/60 Hz, 48 W, 4 A
Ports: 4 Channels Audio Inputs/1 Channel Audio Output, (1) RJ-45 10/100/1000 Base-T, (2) USB2 Ports, RS-232/RS-485 Serial Connections
Hard Drive: 3TB
Operating System: Linux
Video Output: HDMI/VGA
Memory: 1 SATA HDD
Manufacturer Series: Beyond SRD-476D
Description
Samsung's new 1000TVL High Resolution Analog Beyond Series, provides exceptional image quality, outstanding backlight compensation and multitude of user friendly functions. The Beyond Series is Samsung's complete analog solution that comprises of 1280H cameras and Digital Video Recorders.
Additional Info: Video Format: H.264, Record Rate: NTSC - Up to 120 fps at 1280 x 480, PAL - Up to 100 fps at 1280 x 576, G.711 Compression, DVD Writer, Loopthrough Video Output, Operating Temperature: 0 - 40 deg C