Menu Search
EXACQ TECHNOLOGIES INC #IP04-04T-ELPR

Network Video Recorder, Windows 7 or Linux 14.04 on SSD

SKU # 47048398899
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: HxWxD: 2.6 x 17 x 18.9 in.
Ports: USB, (1) Display Port, (2) Multiplexed Monitor Outputs, (1) RS-485 Serial Port, (3) Alarm Inputs, (4) Alarm Outputs, (8) Audio Inputs, (1) DVD-RW, Keyboard and Mouse
Hard Drive: 4TB
Operating System: Windows 7 or Linux 14.04 on SSD
Video Output: HDMI, DVI
Memory: 2GB
Mounting: Rack Mount