Menu Search
EXACQ TECHNOLOGIES INC #1608-06T-DT-E

Network Video Recorder, Windows 7 or Linux 14.04 on SSD

SKU # 47048398898
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hybrid Network Video Recorder
Size: HxWxD: 5.4 x 13 x 15.7 in.
Ports: USB, (1) Display Port, (2) Multiplexed Monitor Outputs, (1) RS-485 Serial Port, (8) Alarm Inputs, (4) Alarm Outputs, (16) Audio Inputs, (1) DVD-RW, Keyboard and Mouse
Hard Drive: 6TB
Operating System: Windows 7 or Linux 14.04 on SSD
Video Output: HDMI, DVI
Memory: 4GB
Mounting: Desktop Mount