Menu Search
Search
AXIS COMMUNICATIONS #01581-004

Network Video Recorder, Intel® Core i3 Processor, Rack

SKU # 47001699507 Manufacturer Series: S22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: WxHxD: 9.1 x 13 x 3.1 in. (230 x 330 x 78mm)
Power: PoE, Max 270 w, 135 w, 100 to 240 VAC 50/60Hz, 3.5 A, 54 VDC, 5 A
Ports: (1) USB 3.0, (1) Audio Line In, (1) Audio Line Out (Front Side), (1) SFP 10/100/1000 Mbps, (1) RJ45 10/100/1000 Mbps, (12) PoE Ports 10/100 Mbps (Rear Side Switch), (1) RJ45 10/100/1000 Mbps, (2) USB 2.0, (1) Displayport™, (1) HDMI Port (Rear Side Server)
Hard Drive: 6 Tb
Processor: Intel® Core i3
Operating System: Microsoft® Windows® 10 IoT Enterprise
Video Output: HDMI
Memory: 8 Gb RAM
Mounting: Rack

AXIS Camera Station S2212 Appliance is an all-in-one recording solution with integrated, manageable PoE switch designed to deliver reliable high-definition surveillance with up to 4K resolution. For quick and easy installation, AXIS S2212 is preconfigured