You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AXIS COMMUNICATIONS #01174-004

Network Video Recorder, 90-264 VAC 50/60 Hz, 155W

SKU # 47001697038 Manufacturer Series: S9201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Desktop Terminal Network Video Recorder
Size: 14.3 x 20.8 x 2.4 in.
Power: 90-264 VAC 50/60 Hz, 155W
Ports: (4) USB 3.0, (2) USB 2.0, (1) RJ45, (1) HDMI 1.4, (1) Display Port 1.2, (1) UAJ, (1) Audio Line Out
Hard Drive: M.2 128 GB SATA
Processor: Intel Core i3-7100T, 3.4 GHz, 3MB Cache, 2C/4T
Operating System: Microsoft Windows 10 IoT 2016 LTSB
Memory: 8GB SO-DIMM 2400 MHz DDR4, Non ECC
Mounting: 100 x 100 mm VESA

Axis Camera Station S9201 Desktop Terminal is a compact all-in-one desktop terminal designed for optimal viewing of high-definition surveillance video where space is limited. The terminal is preloaded with Axis Camera Station software to minimize installa