Menu Search
AXIS COMMUNICATIONS #0202-820

Network Video Recorder, 365W, 8GB, 1600 MHz, DDR3 Memory

SKU # 47001697507 Manufacturer Series: S1016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder
Size: HxWxD: 14.17 x 6.89 x 16.42 in.
Power: 100-240 VAC, 365W
Ports: (6)USB 2.0, (4) USB 3.0, Display, Dual-Link DVI-I, Ethernet LAN 10/100/1000M, Line-In/Out Connectors, Computer Mouse and Keyboard Connectors
Hard Drive: 8TB
Processor: Intel i5 4570S, Quad Core, 2.90 GHz Turbo, 6MB
Operating System: Microsoft Windows 10 IoT Enterprise
Memory: 8GB, 1600 MHz, DDR3
Mounting: Desktop Mount

AXIS camera station S1016 Recorder is an out-of-the-box ready workstation validated for reliable high-definition surveillance up to 4K. It is preloaded with AXIS camera station video management software with universal licenses for 16 channels and other necessary system software. It is preconfigured to minimize installation time. AXIS S1016 has validated hardware components and extendable storage capacity, AXIS camera station offers an intuitive user interface and allows users to take full advantage of Axis wide range of video surveillance cameras and other IP products. It also supports integration of third party IP cameras.