Menu Search
Search
ORION IMAGES CORP-GENERIC #4K43DHDN

UHD Monitor, 42.51 in., 3840x2160, 16:9, 9.44 in. T

SKU # 49126599927
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 4K UHD Monitor
Size: 42.51 in.
Aspect Ratio: 16:9
Resolution: 3840x2160
Power: 100 to 240 VAC 50/60Hz, < 61 w
Thickness: 9.44 in.
Operating Temperature: 32° to 104°F
Dimensions: WxH: 38.08 x 24.38 in.

The ORION Images newly developed 4K UHD 42.51 in. 4K43DHDN is professional monitor featuring a full 4K 3840x2160 resolution. These monitors accept 4K signals at the multiple various video interface, Display port/60p, HDMI/60p also accept full SDI signal to 1920 x 1080/60p for various application use.