Menu Search
Search
ORION IMAGES CORP-GENERIC #55RCE

LED Monitor, 55 in., 1920x1080, 16:9, 3.98 in. T

SKU # 49126599926 Manufacturer Series: Economy Wide
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full HD LED Monitor
Size: 55 in.
Aspect Ratio: 16:9
Resolution: 1920x1080
Power: 100 to 240 VAC 50/60Hz, < 150 w
Thickness: 3.98 in.
Operating Temperature: 32° to 104°F
Dimensions: WxH: 50.19 x 29.52 in.

The ORION Images economy wide 55RCE Full HD 1920x1080p LED CCTV monitor is offering an affordable solution to your surveillance applications. With a complete array of multi source options such as video In and Out, HDMI, VGA and audio, high performance features also this series fits any tight budget.