Menu Search
Search
ORION IMAGES CORP-GENERIC #32IPHPVM

LED Monitor, 32 in., 1920x1080, 16:9, 24 VDC, < 60 w

SKU # 49126599936
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IP HD Public View LED Monitor
Size: 32 in.
Aspect Ratio: 16:9
Resolution: 1920x1080
Power: 24 VDC, < 60 w
Thickness: 4.13 in.
Operating Temperature: 32° to 104°F
Dimensions: WxH: 29.61 x 20.27 in.

The ORION Images full HD 1080p IP PVM 31.55 in. LED BLU (backlight unit) 32IPHPVM (public view monitor) with built in WDR 1/2.8 in. SONY CMOS camera and motion detection sensor becomes a highly effective theft deterrent tool creating awareness that a security surveillance system is in place. The ORION Images public view monitor can be used in supermarket, convenience store, department store etc.