Menu Search
Video Monitors LED Monitor, 32 in., 1920x1080

HANWHA TECHWIN #SMT-3232A

LED Monitor, 32 in., 1920x1080

SKU #47058697935
Manufacturer Series: SMT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED Monitor
Size: 32 in.
Resolution: 1920x1080

The SMT-3232A is a 32 in. monitor with Full HD a native 1920 x 1080 panel resolution optimized for 24x7 CCTV applications. Benefiting from the latest onboard LED panel technology that offers excellent picture quality along with a fast 8ms response time. P

Additional Info: Brightness: 350 cd/sq-m, Aspect Ratio: 16 : 9, Viewing Angle (H/V): 178 deg, Display Color: 16.7 million, Video System: NTSC / PAL, Panel Life: 50000 Hours, Input Voltage: 100 - 240V AC (50/60Hz), Power Consumption: Maximum 77W, Operating Temperature: 0 t