You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HANWHA TECHWIN #SMT-2233

LED Monitor, 22 in., 1920x1080, 16:9, 24W

SKU # 47058697809
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Monitor
Size: 22 in.
Aspect Ratio: 16:9
Resolution: 1920x1080
Power: 24W
Operating Temperature: 0 to 40 deg C
Dimensions: 20.28 in. W x 15.43 in. H x 2.36 in. D