Menu Search
Video Encoders Video Decoder, H.264/MPEG-4 Format, 704x480, 5.04 in. x 1.34 in. x 7.00 in., 12V DC

HANWHA TECHWIN #SPE-400

Video Decoder, H.264/MPEG-4 Format, 704x480, 5.04 in. x 1.34 in. x 7.00 in., 12V DC

SKU #47058698968
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: 4-Channel Video Encoder
Resolution: 704x480
Video Format: H.264, MPEG4
Size: 5.04 x 1.34 x 7 in.
Video Input: 1 Analog composite video input, NTSC/PAL auto-sensing, BNC
Audio: Bi-directional Audio
Case: Metal casing
Network Connection: RJ-45 (10/100/1000BASE-T)
Power: 12V DC

Video Encoders: Type - 4-Channel Video Encoder; Resolution - 704x480; Video Format - H.264, MPEG4; Size - 5.04x1.34x7 in; Video Input - 1 Analog composite video input, NTSC/PAL auto-sensing, BNC; Audio - Bi-directional Audio; Case - Metal casing; Network Connection - RJ-45 (10/100/1000BASE-T); Power - 12V DC