AXIS COMMUNICATIONS #0584-021

Video Encoder Blade, 176x120 to 720x576 NTSC/PAL, H.264, Motion JPEG, 12 VDC, 16.3 W

SKU: 47001698218
Manufacturer Series: Q7436
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 6-Channel Video Encoder Blade
Resolution: 176x120 to 720x576 NTSC/PAL
Video Format: H.264, Motion JPEG
Size: 9.8 x 5 x 1.2 in.
Video Input: 6x Analog Composite Video BNC Input
Case: Rack Mountable
Power: 12 VDC, 16.3 W
Use With: Analog Camera
Description
AXIS Q7436 Video Encoder Blade is a high performance 6-channel solution offering outstanding performance and great flexibility. The video encoder blade enables a large number of analog cameras to be integrated into an IP-based, high-density video surveillance system, ideal for demanding locations such as airports, railway stations and city surveillance.
Additional Info: 6 x 256 MB RAM, 6 x 256 MB Flash, Operating Temperature: 0 to 50 deg C