AXIS COMMUNICATIONS #0764-001

Video Encoder, 176x144/176x120 to 720x576/720x480, H.264, MPEG-4, Motion JPEG

SKU: 47001697777
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 1-Channel Video Encoder
Resolution: 176x144/176x120 to 720x576/720x480
Video Format: H.264, MPEG-4, Motion JPEG
Size: 3.5 x 1.1 x 1.5 in.
Video Input: Analog Composite Video BNC Input
Network Connection: RJ45 10BaseT/100BaseTX PoE
Power: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 1
Use With: Analog CCTV Camera
Manufacturer Series: M70 Series
Description
The single-channel AXIS M7011 Video Encoder offers easy and cost effective integration of analog CCTV cameras into an IP-based video surveillance system. It provides excellent H.264 performance in a small package, without any limitation of the number of individually configured streams. Powered using PoE, the same Ethernet cable is used for both data and power. The video encoder also features a microSD card slot for edge storage. AXIS M7011 is a simple, yet powerful, compact video encoder offered at an attractive price.
Additional Info: 256 MB RAM, 256 MB Flash, Operating Temperature: 0 to 50 deg C