AXIS COMMUNICATIONS #0518-021

Single Channel Video Encoder 176x120 to 720x576 Resolution - Q7411

SKU: 47001698583
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single Channel Video Encoder
Resolution: 176x120 to 720x576
Video Format: H.264, Motion JPEG
Size: 172 x 109 x 37mm (6.8 x 4.3 x 1.5 in.)
Video Input: 1 analog composite video BNC input
Audio: Two way, full duplex and half duplex, 3.5mm Jack for audio output (Mono)
Case: Aluminum casing
Network Connection: RJ-45 10BaseT/100BaseTX PoE
Power: 8-28 V DC, max. 5.3 W or Power Over Ethernet IEEE 802.3af Class 2
Use With: Analog Camera
Manufacturer Series: Q74 Series
Description
Video Encoders: Type - Single Channel Video Encoder; Resolution - 176x120 to 720x576; Video Format - H.264; Motion JPEG; Size - 172 mm 6.8" x 109 mm 4.3" x 37 mm 1.5"; Video Input - 1 analog composite video BNC input; Audio - Two way, full duplex and half duplex, 3.5mm Jack for audio output Mono; Case - Aluminum casing; Network Connection - RJ-45 10BaseT/100BaseTX PoE; Power - 8-28 V DC, max. 5.3 W or Power Over Ethernet IEEE 802.3af Class 2; Use With - Analog Camera; Additional Information - 256 MB RAM, 128 MB Flash; 10 Pack; Manufacturer Series - Q74 Series
Additional Info: 256 MB RAM, 128 MB Flash; 10 Pack