Menu Search
Vibration Actuated Switches Vibration Switch, 120/220 VAC, 10A, NEMA 4
VIT #53284-1

Vibration Switch, 120/220 VAC, 10A, NEMA 4

SKU # 43754098998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Vibration Sensitive Switch
Application: Ball Mills, Centrifuges, Coilers, Compressors, Conveyors, Cooling lowers, Fans, General Purpose Rotating Machinery, Generators, Grinders, Hammer Mills, Mixers, Motors, Pumps and Rolling Mills
Set Point Range: 0-100 Percent
Rating - Voltage: 120/220 VAC
Rating - Current: 10A
Enclosure Material: Cast Aluminum
Enclosure Rating: NEMA 4
Temperature Range: -25 to 160 deg F

The Vitec 438A electronic vibration switch is an economical approach to accurate and reliable vibration protection for rotating machinery. Designed primarily for the OEM market but of equal value to end users, this device is a full-function vibration monitor that can be bolted directly to a machine. The rugged cast aluminum enclosure houses an accelerometer sensing element and the hardware required to qualify it as a true vibration monitor. Standard features include alarm and trip shutdown relays and signal outputs for local or remote metering purposes, and a NEMA 4 cast aluminum enclosure. An optional explosion-proof housing can be specified for use in hazardous areas.