Menu Search
Search
VIZ REFLECTIVES #A203Y3X

VizLite Class 2 Breakaway Vest

SKU # 85562100628 Manufacturer Series: DT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Breakaway Vest
Color: Yellow
Size: 3X-Large
Vest Material: Polyester Mesh
Closure: Hook and Loop
Listings: ANSI/ISEA 107-2010 Class 2

Protect your workers by providing the most technically advanced, next-generation high-visibility clothing which far exceeds ANSI's minimum requirements. This Class 2 high-visibility breakaway vest features 2.75 in. VizLiteĀ® DT Dual Technology Tape that charges quickly with sunlight or artificial light. After charging, the illumination is strong and gradually fades, lasting for hours. Constructed of 100% ANSI polyester mesh with 5-point breakaway and with hook and loop closure. Provides 3600 of visibility. ANSI/ISEA 107-2015