Menu Search
Search
PYRAMEX #RCA2720M

Safety Work Vest, M, Hi-Vis Orange, Polyester Mesh

SKU # 81190702420 Manufacturer Series: RCA27
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Work Vest
Color: High-Vis Orange
Size: Medium, 25 in. Chest, 26 in. L
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape with 4 in. Contrasting Tape
Reflective Trim Color: China Brand Flat Silver
Closure: Hook and Loop
Pockets: (1) Outside, (2) Inside
ANSI/​ISEA: ANSI/ISEA 107-2015 Type R, Class 2
Listings: CSA Z96-15