Menu Search
Search
PYRAMEX #RVZ2320X5

Safety Work Vest, 5XL, Hi-Vis Orange, Polyester Mesh

SKU # 81190702806 Manufacturer Series: RVZ23
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Work Vest
Color: High-Vis Orange
Size: 5X-Large, 62 to 64 in. Chest
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape with 4 in. Contrasting Tape
Reflective Trim Color: China Brand Silver
Closure: Zipper
Pockets: (4) Outside, (2) Inside, Mic Tabs
ANSI/​ISEA: ANSI/ISEA 107-2015 Type R, Class 2