Menu Search
Search
PYRAMEX #RVZ2820X4

Safety Work Vest, 4XL, Hi-Vis Orange, Polyester Mesh

SKU # 85485700726 Manufacturer Series: RVZ28
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Work Vest
Color: High-Vis Orange
Size: 4X-Large, 58 to 60 in. Chest
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: China Brand Silver
Closure: Zipper
Pockets: (6) Outside, (3) Inside, Mic Tabs
ANSI/​ISEA: ANSI/ISEA 107-2015 Type R, Class 2