Menu Search
Search
PYRAMEX #RCA2710SEX2

Safety Work Vest, 2XL, Hi-Vis Lime, Polyester Mesh

SKU # 81190702419 Manufacturer Series: RCA27SE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Work Vest
Color: High-Vis Lime
Size: 2X-Large, 29.5 in. Chest, 28 in. L
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape with 4 in. Contrasting Tape
Reflective Trim Color: China Brand Flat Silver
Closure: Hook and Loop
Pockets: (1) Outside, (2) Inside
ANSI/​ISEA: ANSI/ISEA 107-2015 Type R, Class 2
Listings: CSA Z96-15