Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-0210-LY/M

Vest, Hi-Vis X-Back Breakaway; Polyester Mesh; Class 2; Lime Yellow; Medium

SKU # 61631409637 Manufacturer Series: 302-0210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis X-Back Breakaway Vest
Protection: Reflective
Color: Lime Yellow
Size: Medium (47.2 in. Chest, 27 in. Length)
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Pockets: (2) External Lower Flap Pockets, (1) Upper Chest Pocket
ANSI/​ISEA: Class 2
Listings: CAN/CSA Z96