Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #303-0500-OR/XL

Two-Tone Surveyors Vest, Orange, X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631409707 Manufacturer Series: 303-0500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Two-Tone Surveyors Vest
Color: Orange
Size: X-Large, 52 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Zipper
Pockets: (2) External Lower Flap Pockets, (2) Internal Lower Pockets, (1) Chest Radio Pocket, (1) Internal Pen Pocket, (1) Chest Pocket with (4) Pen Pockets In Front
Rating - Visibility: Class 3

Vests, Safety-Reflective: Type - Hi-Vis Two-Tone Surveyors Vest; Size - X-Large, 52.0 in. Chest, 28.0 in. Length; Vest Material - Polyester Mesh; Color - Orange; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver; Closure - Zipper Closure; Pockets - (2) External Lower Flap Pockets, (2) Internal Lower Pockets, (1) Chest Radio Pocket, (1) Internal Pen Pocket, (1) Chest Pocket with (4) Pen Pockets In Front; Rating - Visability - Class 3; Additional Information - Meets ANSI/ISEA 107-2010 Class 3; Manufacturer Series - 303-0500