Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-MVGZ4POR-M

Safety Vest, Orange, Standard, Medium, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631407249 Manufacturer Series: 302-MVGZ4P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Safety Vest
Protection: Standard
Color: Orange
Size: Medium, 47.2 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Zipper
Pockets: (2) Lower Internal Pockets, (2) External Chest Pockets, (1) Including (4) Pen Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2