Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-MVGOR-4X

Safety Vest, Orange, Standard, 4X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631407218 Manufacturer Series: 302-MVG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Safety Vest
Protection: Standard
Color: Orange
Size: 4X-Large, 59 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Rating - Visibility: Class 2

Vests, Safety-Reflective: Type - Hi-Vis Safety Vest; Protection - Standard; Size - 4X-Large, 59.0 in. Chest, 28.0 in. Length; Vest Material - Polyester Mesh; Color - Orange; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver; Closure - Hook and Loop Closure; Rating - Visability - Class 2; Additional Information - Meets ANSI/ISEA 107 Class 2; Manufacturer Series - 302-MVG