Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-0702-LY/2X

Safety Vest, Lime Yellow, Standard, 2X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631410032 Manufacturer Series: 302-0702
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Safety Vest
Protection: Standard
Color: Lime Yellow
Size: 2X-Large, 54.5 in. Chest, 29 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Pockets: (1) Internal Lower Pocket, (1) External Chest Pocket
Rating - Visibility: Class 2

Vests, Safety-Reflective: Type - Hi-Vis Safety Vest; Protection - Standard; Size - 2X-Large, 54.5 in. Chest, 29.0 in. Length; Vest Material - Polyester Mesh; Color - Lime Yellow; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver; Closure - Hook and Loop Closure; Pockets - (1) Internal Lower Pocket, (1) External Chest Pocket; Rating - Visability - Class 2; Additional Information - Meets ANSI/ISEA 107 Class 2; Manufacturer Series - 302-0702