Menu Search
Search
OCCUNOMIX #LUX-SSCGFR-YM

Classic Vest, FR Hi-Vis Solid; Yellow; HRC 1; 7.1 cal/cm2; Class 2; Medium

SKU # 02184460706
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: FR Hi-Vis Solid Vest
Protection: Flame Resistant
Color: Yellow
Size: Medium
Vest Material: FR Cotton/Polyester
Reflective Trim Pattern: (1) 360 Deg Horizontal Stripe, (2) Vertical Stripes
Reflective Trim Color: Silver
Reflective Trim Material: 3M™ Scotchlite™
Reflective Area: 2 in. Stripes
Closure: Hook and Loop
Pockets: (1) Lower Outside
Rating - Arc Data: ATPV 7.1 cal/cm sq.
ANSI/​ISEA: Class 2
Listings: ASTM 1506

Flame resistant through 25 washes.