Menu Search
Search
ML KISHIGO #1550-L-LIME

Safety Vest, Large, Ultra-Cool 100% Polyester Mesh, Lime

SKU # 43211099964 Manufacturer Series: Premium Brilliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Heavy Duty Safety Vest
Color: Lime
Size: Large
Vest Material: Ultra-Coolâ„¢ 100% Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Trim
Reflective Trim Color: Silver
Closure: Zipper
Pockets: (2) Lower Outside Cargo Pockets with Flaps and Grommets, 2-Tier, 4-Division Outside Right Chest Pocket, Outside Left Chest Multi-Use Cell Pocket, Inside Lower Patch Pockets
Rating - Visibility: Class 3
ANSI/​ISEA: ANSI-107 Type R

Warning – California Prop 65

Warning: This product contains chemicals known to the State of California to cause cancer or reproductive harm. For more information go to www.p65warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.