You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MAJESTIC GLOVE CO #75-3224/L

Heavy-Duty Class 2 Surveyors Vest, Orange, Large

SKU # 73179105415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surveyors Vest
Color: Orange
Size: Large
Vest Material: Solid Polyester Front/Mesh Back
Closure: Zipper Closure
Listings: ANSI/ISEA 207-2010 Class 2

This vest has seven full-size pockets, including: a radio pocket with Velcro closure, a large chest pocket, two large waist pockets with Velcro closures, and two large inside pockets. But that not all - it also features two radio tabs and four pen pockets. This surveyors style vest with contrasting DOT striping is constructed with a 100% polyester solid front and a polyester mesh back. Meets ANSI/ISEA 107-2010 Class 2 standard.