Menu Search
Search
ESTEX #1613L-FR2M-DLCO

Reflective Safety Vest Medium

SKU # 78047998634 Manufacturer Series: 1613L-FR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reflective Safety Vest
Protection: Flame Resistant
Size: Medium
Vest Material: Modacrylic Mesh
Reflective Trim Color: Silver
Closure: Hook and Loop Front
Pockets: (2) Left Chest, (1) Right Chest
Rating - Visibility: Class 2

Estex Class 2 FR modacrylic knit vest features lightweight, breathable modacrylic knit material weighing 7.2 oz per square yard, and is designed specifically for workers who may potentially be exposed to momentary electrical arc and related thermal hazards. This vest complies with fire retardant standards found in ASTM 1506 and with visibility standards found in ANSI 107-2010.

Additional Info: Knitted Mesh