Menu Search
Search
ERGODYNE #21139

Vest, Safety, 4X-Large to 5X-Large, Orange

SKU # 72047621139
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vest
Color: Orange
Size: 4X-Large to 5X-Large, 58 to 64 in. Chest
Vest Material: Mesh
Reflective Trim Pattern: 2" Reflective Stripes
Closure: Hook and Loop Front

Additional Info: Meets ANSI/ISEA 107-2004 Class 2