Menu Search
Search
ERGODYNE #24079

GloWear Two-Tone Surveyors Vest, 4X-Large/5X-Large, Hi-Vis Lime

SKU # 72047624079 Manufacturer Series: 8248Z
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Tone Surveyors Vest
Color: High-Vis Lime
Size: 4X-Large/5X-Large, 58 to 64 in. Chest
Vest Material: 3.6 oz Polyester Solid Front, 3.3 oz Mesh Back
Reflective Trim Pattern: (1) 2 in. Horizontal Reflective Stripe
Reflective Trim Color: Silver
Reflective Trim Material: 3M Scotchlite
Reflective Area: 3.5 in.
Closure: Zipper
Pockets: (2) Inside, (4) Outside
Listings: ANSI/ISEA 107 Class 2, Type R