Menu Search
Search
ERGODYNE #22217

GloWear Modacrylic Vest, 2X-Large/3X-Large, Hi-Viz Lime, Modacrylic Mesh, 3M Scotchlite Trim

SKU # 72047622217
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flame Resistant Vest
Protection: Flame Resistant
Color: High-Vis Lime
Size: 2X-Large to 3X-Large
Vest Material: Modacrylic Mesh
Reflective Trim Material: 3M Scotchlite
Closure: Hook and Loop Front
Pockets: (1) Inside, (1) Dual Pen Pocket
Rating - Arc Data: ATPV 5.1 cal/cm sq.
Rating - Visibility: Class 3

Stand out in traffic! This vest is constructed of 100 percent modacrylic mesh fabric and features 2" 3M Scotchlite tape. Vest features a D-ring access slot one inside pocket one inside pen pocket and hook-and-loop closures. Clothing is ASTM F1506 certified and has an arc rating of 5.1 cal/cm2.

Additional Info: Application: Utility Crews, Electrical Workers, Oil and Gas, Transportation, Ports, Road Construction, Survey Crews, Railway Workers