Menu Search
Search
DIRECT SAFETY PRODUCTS #40263

Cordova Safety Vest, 2X-Large, Polyester Mesh Fabric, Hi-Vis Lime

SKU # 43007740263
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 5-Point Breakaway Vest
Protection: Flame Resistant
Color: High-Vis Lime
Size: 2X-Large
Vest Material: Polyester Mesh Fabric
Reflective Trim Pattern: (2) 2 in. Vertical Reflective Stripes, (2) 2 in. 360° Horizontal Reflective Stripes
Reflective Trim Color: Silver
Closure: Hook and Loop
Pockets: (1) Lower Outside, (1) Inside Chest
Rating - Visibility: Class 2
ANSI/​ISEA: ANSI/ISEA 107-2004
Listings: NFPA 701