Menu Search
VIZ REFLECTIVES #A220YL

VizLite Class 3 Classic Vest

SKU # 85562100619 Manufacturer Series: DT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Vest
Color: Yellow
Size: Large
Vest Material: Polyester Mesh
Listings: ANSI/ISEA 107-2010 Class 3

Protect your workers by providing the most technically advanced, next-generation high-visibility clothing which far exceeds ANSI's minimum requirements. This Class 3 high-visibility vest features 2.75 in. VizLiteĀ® DT Dual Technology Tape that charges quickly with sunlight or artificial light. After charging, the illumination is strong and gradually fades, lasting for hours. Constructed of 100% ANSI polyester mesh with two inside pockets and two radio mic tabs. Provides 3600 of visibility. ANSI/ISEA 107-2015