Class 2 Breakaway Vest

SKU: 85562100625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Breakaway Vest
Size: Large
Vest Material: Polyester Mesh
Color: Yellow
Closure: Hook-and-Loop Closure
Listings: Meets ANSI/ISEA 107-2010 Class 2
Manufacturer Series: VizLite DT
Protect your workers by providing the most technically advanced, next-generation high-visibility clothing which far exceeds ANSI's minimum requirements. This Class 2 high-visibility breakaway vest features 2.75 in. VizLiteĀ® DT Dual Technology Tape that charges quickly with sunlight or artificial light. After charging, the illumination is strong and gradually fades, lasting for hours. Constructed of 100% ANSI polyester mesh with 5-point breakaway and with hook and loop closure. Provides 3600 of visibility. ANSI/ISEA 107-2015