Menu Search
TINGLEY RUBBER #V703324X-5X

Job Sight Two-Tone Safety Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, Polyester Mesh

SKU # 08113870334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Two-Tone Vest
Size: 4X-Large to 5X-Large, 65 in. Chest, 29 in. Length
Vest Material: Polyester Mesh
Color: Fluorescent Yellow-Green
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 310 sq-in.
Closure: Zipper Closure
Pockets: (4) Interior Pockets
Rating - Visibility: Class 3

Additional Info: Meets ANSI/ISEA 107 Class 3