Menu Search
TINGLEY RUBBER #V73832.S-M

Job Sight Surveyors Vest, Fluorescent Yellow-Green, Small to Medium, Polyester Solid Front, Mesh Back

SKU # 08113873831
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Surveyors Vest
Color: Fluorescent Yellow-Green
Size: Small to Medium, 50 in. Chest, 28 in. Length
Vest Material: Polyester Solid Front, Mesh Back
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 201 sq-in.
Closure: Zipper Closure
Pockets: (3) Interior Pockets, (5) Exterior Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2, Level 2