Menu Search
Vests, Safety-Reflective Surveyors Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, 2 in. Reflective Tape
TINGLEY RUBBER #V73832.4X-5X

Job Sight Surveyors Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, 2 in. Reflective Tape

SKU # 08113873834
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hi-Vis Surveyors Vest
Size: 4X-Large to 5X-Large, 65 in. Chest, 29 in. Length
Vest Material: Polyester Solid Front, Mesh Back
Color: Fluorescent Yellow-Green
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 201 sq-in.
Closure: Zipper Closure
Pockets: (3) Interior Pockets, (5) Exterior Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2, Level 2