Menu Search
Vests, Safety-Reflective Surveyors Vest, Fluorescent Yellow-Green, 2X-Large to 3X-Large, 2 in. Reflective Tape

TINGLEY RUBBER #V73832.2X-3X

Job Sight Surveyors Vest, Fluorescent Yellow-Green, 2X-Large to 3X-Large, 2 in. Reflective Tape

SKU #08113873833
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Surveyors Vest
Size: 2X-Large to 3X-Large, 60 in. Chest, 28.5 in. Length
Vest Material: Polyester Solid Front, Mesh Back
Color: Fluorescent Yellow-Green
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 201 sq-in.
Closure: Zipper Closure
Pockets: (3) Interior Pockets, (5) Exterior Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2, Level 2