Menu Search
Vests, Safety-Reflective Safety Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, Polyester Solid, 2 in. Reflective Tape

TINGLEY RUBBER #V71622.4X-5X

Job Sight Safety Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, Polyester Solid, 2 in. Reflective Tape

SKU #08113871624
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Safety Vest
Size: 4X-Large to 5X-Large, 65 in. Chest, 29 in. Length
Vest Material: Polyester Solid
Color: Fluorescent Yellow-Green
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 201 sq-in.
Closure: Hook and Loop Closure
Pockets: (2) Interior Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2, Level 2