Menu Search

TINGLEY RUBBER #V70522.4X-5X

Job Sight Breakaway Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU: 08113870524
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hi-Vis Breakaway Vest
Size: 4X-Large to 5X-Large, 65 in. Chest, 29 in. Length
Vest Material: Polyester Mesh
Color: Fluorescent Yellow-Green
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 201 sq-in.
Closure: Hook and Loop Closure
Pockets: (2) Interior Pockets
Rating - Visibility: Class 2
Description
Vests, Safety-Reflective: Type - Hi-Vis Breakaway Vest; Size - 4X-Large to 5X-Large, 65.0 in. Chest, 29.0 in. Length; Vest Material - Polyester Mesh; Color - Fluorescent Yellow-Green; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver; Reflective Area - 201 sq-in.; Closure - Hook and Loop Closure; Pockets - (2) Interior Pockets; Rating - Visability - Class 2; Additional Information - Meets ANSI/ISEA 107 Class 2, Level 2; Manufacturer Series - Job Sight
Additional Info: Meets ANSI/ISEA 107 Class 2, Level 2