Vest, Mesh; Hi-Vis yellow; Reflective stripes; Medium

SKU: 61631411794
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mesh Vest
Protection: Compatible with flame-resistant apparel
Size: Medium
Vest Material: Modacrylic/Aramid Blend
Color: High-Vis Yellow
Reflective Trim Pattern: Stripes around waist and over shoulders
Reflective Trim Color: Silver
Reflective Trim Material: 3M Scotchlite
Reflective Area: Stripes around waist and over shoulders
Closure: Hook and Loop
Pockets: 0
Rating - Arc Data: ATPV 5.1 cal/cm-sq
Rating - Visibility: Class 2
Manufacturer Series: 305-2100
Meets ASTM F1506, ANSI/ISEA 107 Class 2, NFPA 70E